Zoro Homepage

1/2" Square Drive, 3/8" SAE Socket, 6 Points

  • Mfr # 5112PT

  • Zoro # G0900247


product price: $16.49
/ea

Key Features

Drive Size
1/2" Square
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112PT
Zoro #
G0900247
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2" Square
Size
3/8"
Overall Length
1-1/2"

Details

Item
Socket 1/2In Female Square Drive
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Material
High Carbon Alloy Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No

Description

Socket 1/2In Female Square Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.