1/2" Square Drive, 5/8" SAE Socket, 6 Points
Mfr # 5120
Zoro # G0900317
product price: $19.79
/eaKey Features
Drive Size
1/2" Square
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5120
Zoro #
G0900317
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2" Square
Size
5/8"
Overall Length
1-1/2"
Drive End Diameter
1 in
Hex Opening Size
5/8 in
Details
Item
5/8 X 1/2Sqd Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Material
High Carbon Alloy Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No
Product Type
5/8 X 1/2Sqd Socket
Tether Status
Not Tether Capable
Description
5/8 X 1/2Sqd Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.