Shop APEX TOOL GROUP
See all product information
Create Account
1/2 x 9/16-Inch Flare Nut Wrench
- Mfr # 264630
- Zoro # G916239768
product price:Â
$
14.39
/ea
Key Features
Width
1.77 in
Height
0.59 in
Wrench Item
Flare Nut Wrench
Overall Length
9.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264630
- Zoro #
- G916239768
- UPC #
- 52088059166
- Country of Origin
- United States
- Wrench Item
- Flare Nut Wrench
Dimensions
- Width
- 1.77 in
- Height
- 0.59 in
- Overall Length
- 9.61 in
Description
Master Mechanic, 1/2in x 9/16in Flare Nut Wrench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.