Zoro Homepage

1/4" Drive, 5/64" SAE Socket, 6 Points

  • Mfr # AM-02-A

  • Zoro # G3544759


product price: $8.99
/ea

Key Features

Drive Size
1/4"
Size
5/64"
Overall Length
1 15/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-02-A
Zoro #
G3544759
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
5/64"
Overall Length
1 15/16 in
Shank Size
1/4 in
Overall Bit Length
1 15/16 in
Hex Shank Size
5/32 in
Bit Industry Size
5/64 in

Details

Item
Driver Bit
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Socket Type
Socket Head Bit
Material
Steel
Shank Style
Hex Power Drive
Impact Rated
Impact Rated
Application - Tools
Power
Fastening Tool Item
Socket Bit
Fastening Tool Material
Steel
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Shank Shape
Hex
Product Type
Socket Bit
For Tool Type
Power

Description

Power Bit, Application - Tools Power, Shank Style Hex Power Drive, Hex Shank Size 5/32 in, Fastening Tool Material Steel, Overall Bit Length 1 15/16 in, Impact Rated Impact Rated, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.