Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Power Drive Extension, SAE, 1 pcs

  • Mfr # EX-250-20

  • Zoro # G5046189


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
1
Finish
Oiled
Overall Length
20 in
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-250-20
Zoro #
G5046189
UPC #
697099634409
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
20 in
Output Drive Size
1/4"
Input Drive Size
1/4 in

Details

Item
Power Drive Extension
Number of Pieces
1
Finish
Oiled
Impact Rated
No
For Use With
Industrial Fastening Application, High-Use Frequency
Locking
No
Standards
ASME B107.17
Drive Type
Power
Features
Pin Lock
Output Drive Type
Male Hex
Measurement Type
SAE
Number of Points
6
SAE or Metric
SAE
Material
Steel
Input Drive Shape
Hex
Input Drive Gender
Male
Output Drive Shape
Square
Output Drive Gender
Male
Insulated
No
Non-Sparking
No
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Not Corrosion-Resistant

Description

Power Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 20 in, Drive Type Power, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.