1/4 Hex Dr Power 5/32 Hex Oa/00378 Bit
Mfr # AM-05-4
Zoro # G0664636
product price: $30.55
/eaKey Features
Bit Style
Socket Head Bit
Overall Length
4"
Hex Shank Size
1/4"
SAE or Metric
SAE
Material
Proprietary Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM-05-4
Zoro #
G0664636
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Hex Shank Size
1/4"
Drive Size
5/32"
Nutsetter Hex Size
5/32 in
Details
Item
1/4 Hex Dr Power 5/32 Hex Oa/00378 Bit
Bit Style
Socket Head Bit
SAE or Metric
SAE
Material
Proprietary Steel
Number of Pieces
1
Drive Type
Hex
Measurement Type
SAE
Fastening Tool Item
Socket Bit
Description
1/4 Hex Dr Power 5/32 Hex Oa/00378 Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.