Zoro Homepage

1/4 Hex Dr Power Bit 1 15/16 Oal

  • Mfr # AM-2.5MM

  • Zoro # G3621759


product price: $13.59
/ea

Key Features

Bit Style
Socket Head
Overall Length
4"
Hex Shank Size
1/4"
SAE or Metric
Metric
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-2.5MM
Zoro #
G3621759
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Hex Shank Size
1/4"
Point Size
2.5mm
Shank Size
1/4"
Nutsetter Hex Size
2.5 mm

Details

Item
Power Bit
Bit Style
Socket Head
SAE or Metric
Metric
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
For Use With
Quick-Release (QR Series) Chucks
Fastening Tool Item
Power Bit

Description

If you are looking for a high-quality screwdriver bit, the Apex AM-2.5MM 1/4 Hex Dr Power Bit is what you need. The hex power drive allows you to use it with your drill or power driver. Made of proprietary steel and heat treated, this screwdriver bit has an extra strong tip. The hex shank fits all standard 1/4" hex drives, making it compatible with many brands of drills and drivers. This durable screwdriver bit has a 2.5mm point size and metric measurement type. It also has an overall length of 4 in., which means that it will reach into tight spaces where other bits cannot go. If you are looking for quality at an affordable price, the Apex AM-2.5MM 1/4 Hex Dr Power Bit is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.