1/4 Hex Insert Shank Bits
Mfr # 440-TX-15-W
Zoro # G3621689
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Bit Style
Torx(R)
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-TX-15-W
Zoro #
G3621689
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1"
Hex Shank Size
1/4"
Shank Size
1/4"
Point Size
0.128"
Driver Size
T-15
Details
Item
1/4 Hex Insert Shank Bits
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Proprietary Steel and Heat Treat Process
For Use With
Reduced Diameter Nose for Limited Clearance Applications
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Fastening Tool Item
Insert Bit
Tether Style
Tether Capable
Tether Ready
No
Tether Status
Not Tether Capable
Description
1/4 Hex Insert Shank Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.