Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Hex Power Drive Bit No2 Point

  • Mfr # 273-2

  • Zoro # G0761157


product price: $19.75
/ea

Key Features

Overall Length
1-15/16"
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Torq-Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273-2
Zoro #
G0761157
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-15/16"
Shank Size
1/4"
Point Size
2

Details

Item
Driver Bit
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Torq-Set
Material
Proprietary Steel
SAE or Metric
SAE

Description

Driver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.