1/4 in Drive, 3/8" SAE Socket, 12 Points, 1/4 in. Dr, 3/8 in.,
Mfr # SA-28-D
Zoro # G5046170
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Size
3/8"
Finish
Oiled
Overall Length
1 19/32 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-28-D
Zoro #
G5046170
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Size
3/8"
Overall Length
1 19/32 in
Socket Depth
Standard
Socket Sizes
3/8 in
Clearance Depth
7/16 in
Socket Diameter
5/8 in
Socket Length
13/16 in
Details
Item
Universal Wrench Socket
Finish
Oiled
SAE or Metric
SAE
Number of Points
12
Drive Type
Square
Socket Type
Universal
Output Type
12 pt
Standards
ASME B107.17
Features
Flex, Double Hex
Material
Steel
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Type
Flex
Tether Status
Not Tether Capable
Description
Socket, Steel, Oiled, Standard, Square, Drive Size 1/4 in, Standards ASME B107.17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.