Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, 7/16" SAE Socket, 6 Points, 1/4 in. Dr, 7/16 in. Hex

  • Mfr # SA-29

  • Zoro # G6485263


product price: $71.65
/ea

Key Features

Drive Size
1/4 in
Size
7/16"
Finish
Oiled
Overall Length
1 21/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-29
Zoro #
G6485263
UPC #
697099634638
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
7/16"
Overall Length
1 21/32 in
Socket Depth
Standard
Socket Sizes
7/16 in
Clearance Depth
1/2 in
Socket Diameter
5/8 in
Socket Length
7/8 in

Details

Item
Universal Wrench Socket
Finish
Oiled
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.17
Tether Capable
Tether Capable
Material
Steel
Features
Flex, Double Hex
Socket Type
Universal
Category Type
Hex Socket
Output Type
6 pt
Drive Type
Square
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket
Type
Flex
Tether Status
Not Tether Capable

Description

Socket, Steel, Oiled, Standard, Square, Drive Size 1/4 in, Standards ASME B107.17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.