Zoro Homepage

1/4 in Drive Power Drive Adapter, SAE, 1 pcs, Natural

  • Mfr # EX-250-8

  • Zoro # G7545727


product price: $17.29
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
1
Finish
Oiled
Overall Length
8 in
For Use With
Industrial Fastening Application, High-Use Frequency
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-250-8
Zoro #
G7545727
UPC #
069709901735
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
8 in
Output Drive Size
1/4" M x 1/4" M
Input Drive Size
1/4 in

Description

When you need to get work done quickly, the Apex EX-250-8 1/4 in Drive Power Drive Adapter is the tool for you. This power drive adapter lets you attach sockets onto your drill so that you can use it like a power screwdriver. The pin lock design of this power drive adapter ensures easy connection and disconnection of the socket. It has a hexagonal output drive type and comes with four or six points depending on your preference. The alloy steel construction makes it resistant to corrosion and heat, while its natural finish means that it is highly durable. With an overall length of 8 in., this power drive adapter is long enough to reach into tight spaces where screws are needed. Make work easier with the Apex EX-250-8 1/4 in Drive Power Drive Adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.