Zoro Homepage

1/4 in Drive Socket with U-Guard Shallow Socket, Urethane Covered, Metric, 10mm, 1", Square

  • Mfr # UG-10MM11

  • Zoro # G5767785


product price: $71.69
/ea

Key Features

Drive Size
1/4 in
Size
10mm
Overall Length
1 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG-10MM11
Zoro #
G5767785
UPC #
697099640714
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
10mm
Overall Length
1 in
Socket Depth
Shallow

Details

Item
Socket with U-Guard
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Standards
Exceeds ANSI and DIN Specifications
Drive Type
Square
Category Type
Impact Socket
Material
Tool Steel
Impact Rated
Yes
Output Type
6 pt
Socket Type
Non Magnetic
Features
Anti-Mar Covering Protects Highly Sensitive Surfaces

Description

Impact Socket, Tool Steel, Urethane Covered, Shallow, Square, Drive Size 1/4 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.