Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Inch Hex Power Drive Bit No2 Point

  • Mfr # 265-2

  • Zoro # G0761209


product price: $23.99
/ea

Key Features

Overall Length
3-1/2"
Number of Pieces
1
Measurement Type
SAE
Bit Style
Torq-Set
Shank Size
1/4" Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
265-2
Zoro #
G0761209
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Shank Size
1/4" Hex
Point Size
2

Details

Item
Driver Bit
Number of Pieces
1
Measurement Type
SAE
Bit Style
Torq-Set
Material
Proprietary Steel
SAE or Metric
SAE

Description

Driver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.