Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Square Drive, 5/16" SAE Socket, 6 Points, Socket Xxxxdecimal3125 X Xxxxd

  • Mfr # M-1210

  • Zoro # G0900210


product price: $22.39
/ea

Key Features

Drive Size
1/4" Square
Overall Length
1-3/4"
SAE or Metric
SAE
Number of Points
6
Material
High Carbon Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-1210
Zoro #
G0900210
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4" Square
Size
5/16"
Overall Length
1-3/4"
Hex Opening Size
5/16 in
Drive End Diameter
1/2 in

Details

Item
Socket Xxxxdecimal3125 X Xxxxd
SAE or Metric
SAE
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Long Length Magnetic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No

Description

Socket Xxxxdecimal3125 X Xxxxd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.