1/4In Hex Drive Nutsetters
Mfr # 6N-0808-4
Zoro # G0761218
product price: $24.79
/eaSold in multiples of 12 for $297.48
Key Features
Overall Length
4 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6N-0808-4
Zoro #
G0761218
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Drive Size
1/4"
Shank Size
1/4"
Point Size
7/16"
Size
1/4 in
Details
Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Setter
Material
Proprietary Steel
SAE or Metric
SAE
Socket Type
6-Point
Description
Nutsetter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.