Zoro Homepage

17Mm Magnetic Socket

  • Mfr # M-17MM13

  • Zoro # G0683859


product price: $30.55
/ea

Key Features

Overall Length
38.1 mm
Hex Opening Size
17 mm
Socket Type
6-Point
Drive End Diameter
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-17MM13
Zoro #
G0683859
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38.1 mm
Hex Opening Size
17 mm
Drive End Diameter
25.4 mm

Details

Item
17Mm Magnetic Socket
Socket Type
6-Point

Description

17Mm Magnetic Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.