Zoro Homepage

3 1/4X1/4 Hex Dr Nut Setter 6Pt

  • Mfr # M6N-0808-3

  • Zoro # G0664520


product price: $27.95
/ea

Key Features

Overall Length
3 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6N-0808-3
Zoro #
G0664520
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Drive Size
1/4"
Shank Size
1/4"
Point Size
7/16"
Size
1/4 in

Details

Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Magnetic Nutsetter
Material
Proprietary Steel
SAE or Metric
SAE
Socket Type
6-Point

Description

Nutsetter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.