3/4" Drive, SAE Socket, 4 Points, 3/4 Sqr 1 7/16 Dia Sck Ret Ring
Mfr # 10034S
Zoro # G3200340
product price: $17.29
/eaKey Features
Drive Size
3/4"
SAE or Metric
SAE
Number of Points
4
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10034S
Zoro #
G3200340
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/4"
Inside Diameter
1-5/8 in
Details
Item
Retaining Ring
SAE or Metric
SAE
Number of Points
4
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Drive Type
Square
For Use With
Sockets
Tether Style
Tether Capable
Tether Ready
No
Product Type
3/4 Sqr 1 7/16 Dia Sck Ret Ring
Tether Status
Not Tether Capable
Description
3/4 Sqr 1 7/16 Dia Sck Ret Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.