Zoro Homepage

3/4 in Drive, 7/8 in Hex SAE Socket, 6 Points

  • Mfr # 7528

  • Zoro # G3259191


product price: $64.75
/ea

Key Features

Drive Size
3/4 in
Finish
Oiled
Overall Length
4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7528
Zoro #
G3259191
UPC #
00697099298861
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
7/8 in
Overall Length
4 in
Socket Depth
Deep
Socket Length
4 in
Socket Size
7/8 in
Drive End Diameter
1-3/8 in

Details

Item
Socket
Finish
Oiled
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.17M
Features
Thin Wall, Extra Long Length, Double Hex
Socket Type
Thin Wall Extra Long Length
Material
Hot Forged Alloy Steel
Drive Type
Impact
Output Type
Hex
Impact Rated
Yes
Measurement Type
SAE
Tether Ready
No
Socket Shape
6-Point
Insulated
No
Non-Magnetic
Yes
Non-Sparking
No
Bolt Clearance
9/16 in
Compatible Fastener Type
Bolts, Screw
Locking
No
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Power Socket, Socket Size 7/8 in, 6-Point, Hot Forged Alloy Steel, Oiled, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 9/16 in, Standards ASME B107.17M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.