3/4 in Drive Hex Socket Bit SAE 3/4 in Tip, 2 5/8 in L
Mfr # SZ-34
Zoro # G7333173
product price: $72.75
/eaKey Features
Drive Size
3/4 in
Overall Length
2 5/8 in
Finish
Oiled
Tip Size
3/4 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SZ-34
Zoro #
G7333173
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Overall Length
2 5/8 in
Tip Size
3/4 in
Socket Depth
Standard
Size
3/4"
Insert Length
29/32 in
Bit Length
7/8"
Details
Item
Socket Bit
Finish
Oiled
SAE or Metric
SAE
Number of Points
6
Features
With Square Drive Adapaters
Socket Type
Hex Bit
Bit Style
Hex
Material
Alloy Steel
Category Type
Socket Bits
Drive Type
Square
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Description
Socket Bit, Insert Length 29/32 in, Replaceable Insert No, Tip Size 3/4 in, Overall Length 2 5/8 in, Drive Size 3/4 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.