Zoro Homepage

3/4 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 5/8 in L

  • Mfr # SZ-33

  • Zoro # G7622973


product price: $60.39
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 5/8 in
Finish
Oiled
Tip Size
5/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-33
Zoro #
G7622973
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
2 5/8 in
Tip Size
5/8 in
Size
5/8"
Insert Length
7/8 in
Socket Depth
Standard
Bit Length
7/8"

Details

Item
Socket Bit
Finish
Oiled
SAE or Metric
SAE
Material
Alloy Steel
Socket Type
Hex Bit
Bit Style
Hex
Features
With Square Drive Adapaters
Category Type
Socket Bits
Number of Points
6
Drive Type
Square
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit, Insert Length 7/8 in, Replaceable Insert No, Tip Size 5/8 in, Overall Length 2 5/8 in, Drive Size 3/4 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.