3/4" Square Drive, 24mm Metric Socket, 6 Points, 23911 Sckt 3/4 Fmale Sq

  • Mfr # 24MM17

  • Zoro # G0900840


product price: $39.55
/ea

Key Features

Drive Size
3/4" Square
Overall Length
51mm
SAE or Metric
Metric
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24MM17
Zoro #
G0900840
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4" Square
Size
24mm
Overall Length
51mm
Hex Opening Size
24 mm
Drive End Diameter
38.1 mm

Details

Item
23911 Sckt 3/4 Fmale Sq
SAE or Metric
Metric
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Standard Length
Material
High Carbon Alloy Steel
Tether Style
Tether Capable
Tether Ready
No
Product Type
23911 Sckt 3/4 Fmale Sq
Tether Status
Not Tether Capable

Description

23911 Sckt 3/4 Fmale Sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.