Zoro Homepage

3/4" Square Drive, 5/8" SAE Socket, 12 Points

  • Mfr # 7120-D

  • Zoro # G0900466


product price: $69.25
/ea

Key Features

Drive Size
3/4" Square
Size
5/8"
Overall Length
2 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7120-D
Zoro #
G0900466
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4" Square
Size
5/8"
Overall Length
2 in
Drive End Diameter
1-1/2 in
Hex Opening Size
5/8 in

Details

Item
29691 Sckt 3/4 Fmale Sq
SAE or Metric
SAE
Number of Points
12
Material
High Carbon Alloy Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Double Hex Standard Length
Tether Style
Tether Capable
Tether Ready
No

Description

29691 Sckt 3/4 Fmale Sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.