3/8 Dr 1/2 Hex 6 Point Impact
Mfr # 3016
Zoro # G0761175
product price: $18.49
/eaKey Features
Number of Pieces
1
Measurement Type
SAE
Drive Size
3/8"
Drive Type
square
Bit Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016
Zoro #
G0761175
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7/8"
Drive Size
3/8"
Shank Size
13/16"
Point Size
1/2"
Hex Opening Size
1/2 in
Drive End Diameter
13/16 in
Details
Item
3/8 Dr 1/2 Hex 6 Point Impact
Number of Pieces
1
Measurement Type
SAE
Drive Type
square
Bit Style
Hex
Material
High Carbon Alloy Steel
Impact Rated
Yes
Standards
ASME B107.112
SAE or Metric
SAE
Socket Type
6-Point
Description
3/8 Dr 1/2 Hex 6 Point Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.