Zoro Homepage

3/8" Drive, 3/8" SAE Socket, 12 Points, 25757 Sckt 3/8 Fmale Sq

  • Mfr # 3012-D

  • Zoro # G0588275


product price: $19.15
/ea

Key Features

Drive Size
3/8"
Size
3/8"
Overall Length
7/8"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012-D
Zoro #
G0588275
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
3/8"
Overall Length
7/8"
Hex Opening Size
3/8 in
Drive End Diameter
3/4 in

Details

Item
25757 Sckt 3/8 Fmale Sq
SAE or Metric
SAE
Number of Points
12
Socket Type
Double Hex Short Length
Material
High Carbon Alloy Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No

Description

25757 Sckt 3/8 Fmale Sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.