Zoro Homepage

3/8 Impact Driver Phillips Style

  • Mfr # 833PT

  • Zoro # G3252579


product price: $15.19
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Size
3/8"
Drive Type
Female Square
Bit Style
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833PT
Zoro #
G3252579
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/8"
Drive Size
3/8"
Point Size
3

Details

Item
3/8 Impact Driver Phillips Style
Number of Pieces
1
Measurement Type
SAE
Drive Type
Female Square
Bit Style
Phillips
Material
Proprietary Steel
SAE or Metric
SAE
Impact Rated
Yes

Description

3/8 Impact Driver Phillips Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.