Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 9/16 in SAE Socket, 6 Points, Hex 3/8" Fmale Sq, 9/16

  • Mfr # M-3118

  • Zoro # G8243885


product price: $22.45
/ea

Key Features

Drive Size
3/8 in
Size
9/16 in
Finish
Light Oil
Overall Length
1 1/2 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-3118
Zoro #
G8243885
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
9/16 in
Overall Length
1 1/2 in
Drive End Diameter
7/8 in
Hex Opening Size
1-1/2 in

Details

Item
Socket
Finish
Light Oil
SAE or Metric
SAE
Number of Points
6
Impact Rated
No
Category Type
Hex Socket
Material
High Carbon Alloy Steel
Socket Type
Standard Length Magnetic

Description

Socket, Light Oil, Drive Size 3/8 in, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.