Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural

  • Mfr # SC-314

  • Zoro # G7598787


product price: $19.15
/ea

Key Features

Drive Size
3/8 in
Number of Pieces
1
Finish
Oiled
Overall Length
1 3/8 in
For Use With
Industrial Fastening Application, High-Use Frequency, Power Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-314
Zoro #
G7598787
UPC #
069709910423
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 3/8 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Body Diameter
3/4 in

Details

Item
Bit Holders Adapters With Set Screw
Number of Pieces
1
Finish
Oiled
For Use With
Industrial Fastening Application, High-Use Frequency, Power Bits
Locking
Yes
Output Drive Type
Square
Features
Set Screw Retention, Nonmagnetic
Impact Rated
No
Standards
ASME B107.17
Drive Type
Power
Material
Steel
SAE or Metric
SAE
Measurement Type
SAE
Number of Points
4
Insulated
No
Output Drive Shape
Hex
Input Drive Gender
Female
Non-Sparking
No
Output Drive Gender
Male
Input Drive Shape
Square
Tether Ready
No
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated

Description

Power Bit Holder, SAE, Non-Sparking No, Insulated No, Overall Length 1 3/8 in, Socket Depth Not Applicable, Steel, Oiled, Drive Size 3/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.