3/8 in Drive Socket Extra Deep Socket, Oiled, Extra Deep, 3/8" Dr., 7/16
Mfr # 3514-1PK
Zoro # G4015685
product price: $24.99
/eaKey Features
Drive Size
3/8 in
Overall Length
2 in
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3514-1PK
Zoro #
G4015685
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
7/16 in
Overall Length
2 in
Socket Depth
Extra Deep
Details
Item
Socket
SAE or Metric
SAE
Number of Points
6
Finish
Oiled
Socket Type
Thin Wall Long Length
Impact Rated
Yes
Features
Thin Wall
Material
Steel
Category Type
Impact Socket
Drive Type
Square
Output Type
6 pt
Standards
Exceeds ANSI and DIN Requirements
Description
Impact Socket, Steel, Oiled, Extra Deep, Square, Drive Size 3/8 in, Impact Rated Yes, Standards Exceeds ANSI and DIN Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.