Zoro Homepage

3/8" Square Drive, 10mm 6 pt. Metric Socket, 6 Points

  • Mfr # 10MM23

  • Zoro # G3200246


product price: $13.69
/ea

Key Features

Drive Size
3/8" Square
Overall Length
50.8mm
SAE or Metric
Metric
Number of Points
6
Output Type
6 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MM23
Zoro #
G3200246
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
10mm
Overall Length
50.8mm
Drive End Diameter
15.9 mm
Hex Opening Size
10 mm

Details

Item
Apex 10Mm Female 3/8 Socket
SAE or Metric
Metric
Number of Points
6
Output Type
6 pt.
Material
High Carbon Alloy Steel
Drive Type
Hex
Tether Capable
Tether Capable
Socket Type
Long Length
Tether Style
Tether Capable
Tether Ready
No
Product Type
Apex 10Mm Female 3/8 Socket
Tether Status
Not Tether Capable

Description

Apex 10Mm Female 3/8 Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.