3/8" Square Drive, 10mm Metric Socket, 6 Points, 00Sckt 3/8 Fmale Sq Drv 10Mm Fm
Mfr # 10MM03
Zoro # G3200237
product price: $13.69
/eaKey Features
Overall Length
22.2mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10MM03
Zoro #
G3200237
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
10mm
Overall Length
22.2mm
Hex Opening Size
10 mm
Drive End Diameter
19.1 mm
Details
Item
00Sckt 3/8 Fmale Sq Drv 10Mm Fm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Tether Capable
Tether Capable
Socket Type
Short Length
Tether Style
Tether Capable
Tether Ready
No
Product Type
00Sckt 3/8 Fmale Sq Drv 10Mm Fm
Tether Status
Not Tether Capable
Description
00Sckt 3/8 Fmale Sq Drv 10Mm Fm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.