Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Square Drive, 12mm Metric Socket, 12 Points, Socket 3/8 Sq 12Mm 12Pt Im Deep

  • Mfr # 12MM23-D

  • Zoro # G0900335


product price: $19.99
/ea

Key Features

Drive Size
3/8" Square
Size
12mm
SAE or Metric
Metric
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MM23-D
Zoro #
G0900335
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
12mm
Overall Length
50.8mm
Drive End Diameter
19.1 mm
Hex Opening Size
12 mm

Details

Item
Socket 3/8 Sq 12Mm 12Pt Im Deep
SAE or Metric
Metric
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
High Carbon Alloy Steel
Socket Type
Double Hex Long Length
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket 3/8 Sq 12Mm 12Pt Im Deep
Tether Status
Not Tether Capable

Description

Socket 3/8 Sq 12Mm 12Pt Im Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.