Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Square Drive, 13mm Size, Metric Socket, 6 Points

  • Mfr # 13MM23

  • Zoro # G3199677


product price: $16.69
/ea

Key Features

Drive Size
3/8" Square
Size
13mm
Overall Length
50.8mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13MM23
Zoro #
G3199677
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
13mm
Overall Length
50.8mm
Hex Opening Size
13 mm
Drive End Diameter
20.6 mm

Details

Item
13Mm Impact Tube Socket 3/8Dr-567Lb
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Socket Type
Long Length

Description

13Mm Impact Tube Socket 3/8Dr-567Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.