3/8" Square Drive, 15mm Metric Socket, 6 Points, 15Mm
Mfr # 15MM13
Zoro # G3200298
product price: $22.35
/eaKey Features
Overall Length
38.1mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15MM13
Zoro #
G3200298
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
15mm
Overall Length
38.1mm
Hex Opening Size
15 mm
Drive End Diameter
22.2 mm
Details
Item
Socket, 15Mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Tether Capable
Tether Capable
Socket Type
Standard Length
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket, 15Mm
Tether Status
Not Tether Capable
Description
Socket, 15Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.