Zoro Homepage

3/8" Square Drive, 15mm Metric Socket, 6 Points, 15Mm Deep

  • Mfr # 15MM23

  • Zoro # G0588281


product price: $20.75
/ea

Key Features

Drive Size
3/8" Square
Overall Length
50.8mm
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15MM23
Zoro #
G0588281
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
15mm
Overall Length
50.8mm
Hex Opening Size
15 mm
Drive End Diameter
22.2 mm

Details

Item
Socket, 15Mm Deep
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
Material
High Carbon Alloy Steel
Socket Type
Long Length
Tether Style
Tether Capable
Tether Ready
No
Product Type
Socket, 15Mm Deep
Tether Status
Not Tether Capable

Description

Socket, 15Mm Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.