Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Square Drive, 3/8" SAE Socket, 4 Points

  • Mfr # 3612PT

  • Zoro # G0900405


product price: $21.49
/ea

Key Features

Drive Size
3/8" Square
Size
3/8"
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3612PT
Zoro #
G0900405
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
3/8"
Overall Length
1-1/2"

Details

Item
Sckt 4/8 Fmale Sq Drv 4/8
SAE or Metric
SAE
Number of Points
4
Material
High Carbon Alloy Steel
Socket Type
Single Square
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No
Product Type
Sckt 4/8 Fmale Sq Drv 4/8
Tether Status
Not Tether Capable

Description

Sckt 4/8 Fmale Sq Drv 4/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.