3/8" Square Drive, 9mm Metric Socket, 6 Points, Standard Magnetic Metric Socket 3/8In
Mfr # 9MM13
Zoro # G0900411
product price: $21.69
/eaKey Features
Overall Length
31.7mm
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9MM13
Zoro #
G0900411
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
9mm
Overall Length
31.7mm
Drive End Diameter
19.1 mm
Hex Opening Size
9 mm
Details
Item
Standard Magnetic Metric Socket 3/8In
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Standard Length
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Tether Ready
No
Description
Standard Magnetic Metric Socket 3/8In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.