Zoro Homepage

3/8" Square Drive Impact Socket 18 Mm 12 Pt 12

  • Mfr # 18MM03-D

  • Zoro # G3199686


product price: $56.35
/ea
Sold in multiples of 12 for $676.20

Key Features

Drive Size
3/8" Square
Size
18mm
Overall Length
25.4mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18MM03-D
Zoro #
G3199686
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
18mm
Overall Length
25.4mm
Hex Opening Size
18 mm

Details

Item
Impact Socket 18 Mm 12 Pt
SAE or Metric
Metric
Number of Points
12
Socket Type
Short
Material
Alloy steel
Category Type
Impact Socket

Description

Impact Socket 18 Mm 12 Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.