3Mm Slot, 1F-2R
Mfr # 324-000X
Zoro # G3621305
product price: $9.55
/eaKey Features
Bit Style
Slotted
Overall Length
4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
324-000X
Zoro #
G3621305
UPC #
697099636175
Country of Origin
United States
Dimensions
Overall Length
4"
Overall Bit Length
3mm
Fastening Tool Tip Size
1F-2R
Point Size
0.122"
Shank Size
1/4"
Body Diameter
0.122 in
Blade Thickness
0.022 in
Details
Item
3Mm Slot, 1F-2R
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
Impact Rated
Not Impact Rated
For Use With
Quick-Release (QR Series) Chucks
Fastening Tool Item
Socket Bit
Description
3Mm Slot, 1F-2R, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.