Zoro Homepage

Adaptr 1/4 Male Hex Dr 3/8 Sq 20" Oal

  • Mfr # EX-370-20

  • Zoro # G801050041


product price: $127.99
/ea
Sold in multiples of 12 for $1,535.88
Free Shipping & Returns

Key Features

Hex Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-370-20
Zoro #
G801050041
UPC #
697099665083
Country of Origin
Multiple

Dimensions

Hex Drive Size
1/4 in

Details

Item
Adaptr 1/4 Male Hex Dr 3/8 Sq 20" Oal

Description

Adaptr 1/4 Male Hex Dr 3/8 Sq 20 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.