Zoro Homepage

An06 Apex Hex Driver Bit

  • Mfr # AN-06

  • Zoro # G3252545


product price: $12.59
/ea

Key Features

Overall Length
3-1/2"
Number of Pieces
1
Measurement Type
SAE
Drive Size
3/16"
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-06
Zoro #
G3252545
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Drive Size
3/16"
Shank Size
7/16"

Details

Item
An06 Apex Hex Driver Bit
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Socket Head Bit
Material
Proprietary Steel
SAE or Metric
SAE

Description

An06 Apex Hex Driver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.