Apex Bit Hex 5/32
Mfr # 185-3X
Zoro # G4527306
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Bit Style
Hex
Overall Length
1-5/16"
SAE or Metric
SAE
Shank Style
Socket Head
Point Size
5/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185-3X
Zoro #
G4527306
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-5/16"
Point Size
5/32"
Shank Size
1/4"
Nutsetter Hex Size
5/32 in
Details
Item
Apex Bit Hex 5/32
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Socket Head
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Description
Apex Bit Hex 5/32, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.