Zoro Homepage

Apex Bit Power (5 Lbs Ea)

  • Mfr # AN-05

  • Zoro # G3195440


product price: $12.19
/ea

Key Features

SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Nutsetter Hex Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-05
Zoro #
G3195440
UPC #
-
Country of Origin
United States

Dimensions

Nutsetter Hex Size
5/32 in

Details

Item
Apex Bit Power (5 Lbs Ea)
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

The Apex AN-05 Apex Bit Power is a heavy duty power screwdriver that can be used with both metric and SAE sockets. It provides plenty of torque to get the job done. This 5 Lbs power screwdriver has a measurement type of SAE, Metric. The Apex AN-05 Apex Bit Power will help you finish your projects faster than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.