Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex Slotted Driver Bit

  • Mfr # 328-0X

  • Zoro # G3252551


product price: $13.39
/ea

Key Features

Overall Length
6 in 152mm
Number of Pieces
1
Measurement Type
SAE
Bit Style
Slotted
Shank Size
1/4" Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
328-0X
Zoro #
G3252551
UPC #
697099267492
Country of Origin
United States

Dimensions

Overall Length
6 in 152mm
Shank Size
1/4" Hex
Point Size
3F-4R
Body Diameter
0.151 in
Blade Thickness
0.030 in

Details

Item
Apex Slotted Driver Bit
Number of Pieces
1
Measurement Type
SAE
Bit Style
Slotted
Material
Proprietary Steel
SAE or Metric
SAE

Description

Apex Slotted Driver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.