
Diamond Tip CM Screwdriver Type Set, 6-Pc.
Mfr # CS61N
Zoro # G016452319
product price: $25.59
/eaKey Features
Tip Style
Phillips®/Slotted/Nut Driver
Number of Pieces
7
Includes
2 Nutdriver bits in sizes 1/4 and 5/16, 2 Slotted (flathead) bits in sizes 3/16 and 9/32, and 2 Phillips® bits in sizes #1 and #2.
Handle Material
Acetate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS61N
Zoro #
G016452319
UPC #
37103318763
Country of Origin
United States
Details
Tip Style
Phillips®/Slotted/Nut Driver
Number of Pieces
7
Includes
2 Nutdriver bits in sizes 1/4 and 5/16, 2 Slotted (flathead) bits in sizes 3/16 and 9/32, and 2 Phillips® bits in sizes #1 and #2.
Handle Material
Acetate
Description
Master Mechanic, 6 Piece, 6 In 1, Diamond Tip CM Screwdriver Type Set, Interchangeable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.