Zoro Homepage

Bit 1/4 Hex 25Mm 185-25Mm

  • Mfr # 185-2.5MM

  • Zoro # G3621549


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Bit Style
Socket Head
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185-2.5MM
Zoro #
G3621549
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1"
Hex Shank Size
1/4"
Overall Bit Length
25 mm
Shank Size
1/4"
Point Size
2.5mm
Nutsetter Hex Size
2.5 mm

Details

Item
Insert Bit
Bit Style
Socket Head
SAE or Metric
Metric
Shank Style
Hex
Finish
Proprietary Steel and Heat Treat Process
Fastening Tool Item
Socket Bit

Description

Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.