Bit, 1/4 Hex Drive, 05 S
Mfr # 320-6X
Zoro # G3621530
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Bit Style
Slotted
Overall Length
1-15/16"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320-6X
Zoro #
G3621530
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-15/16"
Hex Shank Size
1/4"
Shank Size
1/4"
Point Size
0.360"
Blade Thickness
0.360 in
Body Diameter
0.050 in
Details
Item
Bit,1/4 Hex Drive,05 S
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
For Use With
Quick-Release (QR Series) Chucks
Description
Bit,1/4 Hex Drive,05 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.