Bit 1/4 Hex Drv
Mfr # 445-30X
Zoro # G3621436
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Bit Style
Slotted
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
445-30X
Zoro #
G3621436
UPC #
697099277231
Country of Origin
United States
Dimensions
Overall Length
1"
Hex Shank Size
1/4"
Shank Size
1/4"
Point Size
0.038"
Body Diameter
0.248 in
Blade Thickness
0.038 in
Details
Item
Insert Bit
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
Finish
Proprietary Steel and Heat Treat Process
For Use With
Reduced Diameter Nose for Limited Clearance Applications
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.