Bit 1/4 Hex Drv Insert
Mfr # 185-6MM
Zoro # G3621488
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Bit Style
Socket Head
Overall Length
1-5/16"
Hex Shank Size
1/4"
SAE or Metric
Metric
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185-6MM
Zoro #
G3621488
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-5/16"
Hex Shank Size
1/4"
Point Size
6mm
Shank Size
1/4"
Nutsetter Hex Size
6 mm
Details
Item
Insert Bit
Bit Style
Socket Head
SAE or Metric
Metric
Shank Style
Hex
Finish
Proprietary Steel and Heat Treat Process
Fastening Tool Item
Insert Bit
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.